




€20.56/ pieceexcl. VAT
€24.88incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3391 |
Manufacturer ID | 3391 10 17 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from 0 to 70 °C |
Oscillation | No |
C | G3/8 |
D | 10 mm |
E | 5.5 mm |
F | 20 mm |
H | 27.5 mm |
H1 | 13 mm |
H2 | 11 mm |
T | 10 mm |