




€14.50/ pieceexcl. VAT
€17.55incl. VAT
9 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3391 |
Manufacturer ID | 3391 06 10 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from 0 to 70 °C |
Oscillation | No |
C | G1/8 |
D | 6 mm |
E | 5 mm |
F | 14 mm |
H | 19.5 mm |
H1 | 9 mm |
H2 | 6 mm |
T | 7.5 mm |