LEGRIS

LEGRIS 3379 06 00 Connector for 2 tubes in line Ø6mm

  • ERIKS:23216730
  • Manufacturer:0820099269016
Image 1
Image 2
Image 1
Image 2
Save to list

€16.60/ pieceexcl. VAT

€20.09incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3379
Manufacturer ID
3379 06 00
Shape
Manifold
Material
Polymer
Tube Outside Diameter
6 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
6 mm
H
34.5 mm
K
11 mm
L
39.5 mm