




€35.50/ pieceexcl. VAT
€42.96incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3306 |
Manufacturer ID | 3306 10 08 |
Shape | Manifold |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Tube Outside Diameter Unequal | 8 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 10 mm |
D2 | 8 mm |
G | 16 mm |
G1 | 13.5 mm |
H | 23.5 mm |
L/2 | 42 mm |
N | 52 mm |
N1 | 14.5 mm |
T | 4.2 mm |