




€8.45/ pieceexcl. VAT
€10.22incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3198 |
Manufacturer ID | 3198 04 10 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | G1/8 |
D | 4 mm |
E | 5 mm |
F | 13 mm |
G | 8.5 mm |
H | 15 mm |
L/2 | 14 mm |