




€9.30/ pieceexcl. VAT
€11.25incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3182 |
Manufacturer ID | 3182 12 00 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 12 mm |
D2 | 12 mm |
G | 19 mm |
H | 45.5 mm |
H1 | 10.5 mm |
H2 | 27.5 mm |
L | 31 mm |