




€5.10/ pieceexcl. VAT
€6.17incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3182 |
Manufacturer ID | 3182 06 04 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 6 mm |
D2 | 4 mm |
G | 10.5 mm |
H | 24.5 mm |
H1 | 7 mm |
H2 | 15.5 mm |
L | 16 mm |