




€27.00/ pieceexcl. VAT
€32.67incl. VAT
26 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3175 |
Manufacturer ID | 3175 62 13 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 1/2 in |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | R1/4 |
D | 1/2 |
F1 | 22 mm |
F2 | 6 mm |
H | 26924 mm |