




€7.55/ pieceexcl. VAT
€9.14incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3168 |
Manufacturer ID | 3168 10 08 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D1 | 10 mm |
D2 | 8 mm |
G | 16 mm |
L | 42.5 mm |
L1 | 21 mm |