LEGRIS

LEGRIS 3151 08 00 Female plug with instant connection Ø8mm

  • ERIKS:11606305
  • Manufacturer:0820099802442
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€4.65/ pieceexcl. VAT

€5.63incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3151
Manufacturer ID
3151 08 00
Shape
Straight
Material
Polymer
Tube Outside Diameter
8 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
8 mm
G
13.5 mm
H
22 mm