




€16.40/ pieceexcl. VAT
€19.84incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3144 |
Manufacturer ID | 3144 04 04 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 4 mm |
D1 | 4 mm |
K | 25.5 mm |
K1 | 21 mm |
L | 30.5 mm |
N | 10 mm |
N1 | 8.5 mm |
T | 3.7 mm |