LEGRIS

LEGRIS 3140 10 00 Y-connector Ø10mm x Ø10mm

  • ERIKS:23214238
  • Manufacturer:0820099236117
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€15.20/ pieceexcl. VAT

€18.39incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3140
Manufacturer ID
3140 10 00
Shape
Y-shape
Material
Polymer
Tube Outside Diameter
10 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
10 mm
D1
10 mm
H
33 mm
K
16 mm
L
53 mm
N
17 mm