LEGRIS

LEGRIS 3139 12 00 Equal bulkhead elbow Ø12mm

  • ERIKS:23215235
  • Manufacturer:0820099234793
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€28.80/ pieceexcl. VAT

€34.85incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3139
Manufacturer ID
3139 12 00
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
12 mm
Operating temperature
from -20 to 80 °C
Oscillation
Yes
D
12 mm
F
26 mm
G
19 mm
H
33 mm
K
8.5 mm
L
31 mm
T
22.5 mm