LEGRIS

LEGRIS 3139 08 00 Equal bulkhead elbow Ø8mm

  • ERIKS:23214898
  • Manufacturer:0820099234632
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€14.70/ pieceexcl. VAT

€17.79incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3139
Manufacturer ID
3139 08 00
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
8 mm
Operating temperature
from -20 to 80 °C
Oscillation
Yes
D
8 mm
F
18 mm
G
13.5 mm
H
24 mm
K
8 mm
L
23 mm
T
15.5 mm