LEGRIS

LEGRIS 3139 06 00 Equal bulkhead elbow Ø6mm

  • ERIKS:23215236
  • Manufacturer:0820099234496
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€12.70/ pieceexcl. VAT

€15.37incl. VAT

9 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3139
Manufacturer ID
3139 06 00
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
6 mm
Operating temperature
from -20 to 80 °C
Oscillation
Yes
D
6 mm
F
15 mm
G
10.5 mm
H
19.5 mm
K
7 mm
L
17.5 mm
T
12.5 mm