LEGRIS

LEGRIS 3139 04 00 Equal bulkhead elbow Ø4mm

  • ERIKS:23216534
  • Manufacturer:0820099234410
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€12.70/ pieceexcl. VAT

€15.37incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3139
Manufacturer ID
3139 04 00
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
4 mm
Operating temperature
from -20 to 80 °C
Oscillation
Yes
D
4 mm
F
13 mm
G
8.5 mm
H
17 mm
K
6.5 mm
L
14.5 mm
T
10.5 mm