




€7.60/ pieceexcl. VAT
€9.20incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3121 |
Manufacturer ID | 3121 08 13 |
Shape | Straight |
Material | Polymer |
Stem Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | R1/4 |
D | 8 mm |
F | 14 mm |
H | 28.5 mm |
H1 | 10 mm |