




€1.79/ pieceexcl. VAT
€2.17incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3120 |
Manufacturer ID | 3120 06 00 |
Shape | Straight |
Material | Polymer |
Stem Outside Diameter | 6 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 6 mm |
L | 38.5 mm |
L1 | 14 mm |