




€13.90/ pieceexcl. VAT
€16.82incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3119 |
Manufacturer ID | 3119 06 10 |
Shape | Banjo |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | G1/8 |
D | 6 mm |
E | 4 mm |
F | 13 mm |
G | 11 mm |
H | 17 mm |
L/2 | 20 mm |