




€7.65/ pieceexcl. VAT
€9.26incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3118 |
Manufacturer ID | 3118 08 13 |
Shape | Banjo |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | G1/4 |
D | 8 mm |
E | 5.5 mm |
F | 17 mm |
G | 13.5 mm |
H | 21 mm |
L1 | 9 mm |
L2 | 27 mm |