




€6.40/ pieceexcl. VAT
€7.74incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3118 |
Manufacturer ID | 3118 06 19 |
Shape | Banjo |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | M5x0.8 |
D | 6 mm |
E | 4 mm |
G | 10.5 mm |
H | 13 mm |
L1 | 7 mm |
L2 | 18.5 mm |