




€5.80/ pieceexcl. VAT
€7.02incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3118 |
Manufacturer ID | 3118 04 10 |
Shape | Banjo |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | G1/8 |
D | 4 mm |
E | 4 mm |
F | 13 mm |
G | 8.5 mm |
H | 17 mm |
L1 | 7 mm |
L2 | 18.5 mm |