




€23.70/ pieceexcl. VAT
€28.68incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3116 |
Manufacturer ID | 3116 14 00 |
Shape | Bulkhead |
Material | Polymer |
Tube Outside Diameter | 14 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 14 mm |
F | 29 mm |
K | 20.5 mm |
L1 | 37.5 mm |
L2 | 20.5 mm |
T | 25.5 mm |