




€7.40/ pieceexcl. VAT
€8.95incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3116 |
Manufacturer ID | 3116 04 00 |
Shape | Bulkhead |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
D | 4 mm |
F | 13 mm |
K | 5.5 mm |
L1 | 15 mm |
L2 | 10 mm |
T | 10.5 mm |