




€15.50/ pieceexcl. VAT
€18.76incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3109 |
Manufacturer ID | 3109 14 17 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 14 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | R3/8 |
D | 14 mm |
F | 20 mm |
G | 22 mm |
H | 30.5 mm |
L | 35.5 mm |