LEGRIS

LEGRIS 3106 16 00 Straight connector Ø16mm x Ø16mm

  • ERIKS:12365979
Image 1
Image 2
Image 1
Image 2
Save to list

€14.00/ pieceexcl. VAT

€16.94incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3106
Manufacturer ID
3106 16 00
Shape
Straight
Material
Polymer
Tube Outside Diameter
16 mm
Operating temperature
from -20 to 80 °C
D
16 mm
D1
16 mm
G
27 mm
L
60.5 mm