LEGRIS

LEGRIS 3106 03 00 Straight connector Ø3mm x Ø3mm

  • ERIKS:23216419
  • Manufacturer:0820099214795
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€11.00/ pieceexcl. VAT

€13.31incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3106
Manufacturer ID
3106 03 00
Shape
Straight
Material
Polymer
Tube Outside Diameter
3 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
3 mm
D1
3 mm
G
8.5 mm
L
25 mm