




€9.80/ pieceexcl. VAT
€11.86incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3103 |
Manufacturer ID | 3103 06 13 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | R1/4 |
D | 6 mm |
F | 14 mm |
G | 10.5 mm |
H | 28 mm |
H1 | 10.5 mm |
L | 17.5 mm |