




€7.90/ pieceexcl. VAT
€9.56incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3103 |
Manufacturer ID | 3103 04 10 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | Yes |
C | R1/8 |
D | 4 mm |
F | 10 mm |
G | 8.5 mm |
H | 23.5 mm |
H1 | 9 mm |
L | 14.5 mm |