LEGRIS

LEGRIS 3102 56 00 Elbow connector Ø1/4inc x Ø1/4inc

  • ERIKS:14235320
  • Manufacturer:820099210285
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list
Not available in webshop

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3102
Manufacturer ID
3102 56 00
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
1/4 in
Operating temperature
from -20 to 80 °C
d1
1/4 in
G
11 mm
L
23495 mm