LEGRIS

LEGRIS 3102 08 10 Elbow connector Ø8mm x Ø10mm

  • ERIKS:23216399
  • Manufacturer:0820099209562
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€10.90/ pieceexcl. VAT

€13.19incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3102
Manufacturer ID
3102 08 10
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
8 mm
Tube Outside Diameter Unequal
10 mm
Operating temperature
from -20 to 80 °C
Oscillation
No
D
8 mm
D1
10 mm
G
16 mm
L
34.5 mm