LEGRIS

LEGRIS 3102 06 08 Elbow connector Ø6mm x Ø8mm

  • ERIKS:23216398
  • Manufacturer:0820099209296
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€7.30/ pieceexcl. VAT

€8.83incl. VAT

80 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3102
Manufacturer ID
3102 06 08
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
6 mm
Tube Outside Diameter Unequal
8 mm
Operating temperature
from -20 to 80 °C
D1
8 mm
G
13.5 mm
L
29.5 mm