




€33.00/ pieceexcl. VAT
€39.93incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0669 |
Fitting type | Valve |
Material | Brass, nickel plated |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/8 |
Operating pressure | from 0 to 16 bar |
Operating temperature | from -10 to 80 °C |
Body material | Brass, nickel plated |
Seal material | NBR |