




€130.50/ pieceexcl. VAT
€157.91incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1845 |
Material | Stainless steel 316L |
Shape | T-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 3/8 |
Ambient temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
C | G3/8 mm |
F1 | 23.5 mm |
H | 29 mm |
J | 18 mm |
L/2 | 29 mm |