




€107.50/ pieceexcl. VAT
€130.07incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1845 |
Material | Stainless steel 316L |
Shape | T-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/4 |
Ambient temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
C | G1/4 mm |
F1 | 18.5 mm |
H | 26.5 mm |
J | 15 mm |
L/2 | 26.5 mm |