




€75.61/ pieceexcl. VAT
€91.49incl. VAT
Sold per: 2Min. order: 2
18 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1844 |
Material | Stainless steel 316L |
Shape | L-shaped |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/4 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/4 |
Ambient temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
C1 | R1/4 mm |
C2 | G1/4 |
E | 12 mm |
G | 18.5 mm |
H | 27.5 mm |
J | 12 mm |
L | 26.5 mm |