LEGRIS

LEGRIS 1824 06 00 Stainless steel olive Ø6mm

  • ERIKS:23215602
  • Manufacturer:0820099194226
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 5
Save to list

€4.46/ pieceexcl. VAT

€5.40incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1824
Material
Stainless steel 316L
Shape
Straight
Connection 1
6 mm
Maximum operating pressure
80 bar
D
6 mm