




€42.75/ pieceexcl. VAT
€51.73incl. VAT
Sold per: 2Min. order: 2
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1817 |
Material | Stainless steel 316L |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 3/8 |
Ambient temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
C | G3/8 mm |
F | 30 mm |
F1 | 32 mm |
K | 14 mm |
L | 21 mm |
L1 | 5 mm |
T | 26.5 mm |