




€96.40/ pieceexcl. VAT
€116.64incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1809 |
Material | Stainless steel 316L |
Shape | L-shaped |
Connection 1 | 12 mm |
Connection 2 | 1/2" NPT |
C | NPT1/2 |
D | 12 mm |
F | 22 mm |
H | 35 mm |
J | 18 mm |
L | 37 mm |
L1 | 20 mm |