




€58.00/ pieceexcl. VAT
€70.18incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1809 |
Material | Stainless steel 316L |
Shape | L-shaped |
Connection 1 | 8 mm |
Connection 2 | 1/4" BSPT(R) |
C | R1/4 |
D | 8 mm |
F | 14 mm |
H | 23 mm |
J | 10 mm |
L | 28.5 mm |
L1 | 14.5 mm |