




€68.00/ pieceexcl. VAT
€82.28incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1806 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 10 mm |
Connection 2 | 10 mm |
D | 10 mm |
F | 17 mm |
F1 | 19 mm |
L | 46 mm |
L1 | 13 mm |