




€35.80/ pieceexcl. VAT
€43.32incl. VAT
16 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1805 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | 1/8" BSPT(R) |
C | R1/8 |
D | 6 mm |
F | 12 mm |
F1 | 13 mm |
H | 195 mm |
H1 | 7.5 mm |