LEGRIS

LEGRIS 1050V18 00 12 Food Grade Braided PVC Tube 18x12mm White 50 meter

  • ERIKS:24205091
  • Manufacturer:820099173467
Image 1
Save to list

€211.85/ rollexcl. VAT

€256.34incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1050V
Hose material
PVC
Internal diameter
12 mm
Outer diameter
18 mm
Temperature range
from 0 to 70 °C
Roller length
50 m
Colour
White
Minimum bending radius
30 mm