LEGRIS

LEGRIS 1025V23 00 15 Food Grade Braided PVC Tube 23x15mm White 25 meter

  • ERIKS:23214899
  • Manufacturer:820099172439
Image 1
Save to list

€139.18/ per boxexcl. VAT

€168.41incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025V
Hose material
PVC
Internal diameter
15 mm
Outer diameter
23 mm
Temperature range
from 0 to 70 °C
Roller length
25 m
Colour
White
Minimum bending radius
40 mm