LEGRIS

LEGRIS 1025V11 00 06 Food Grade Braided PVC Tube 11x6mm White 25 meter

  • ERIKS:23214615
  • Manufacturer:820099172200
Image 1
Save to list

€58.14/ per boxexcl. VAT

€70.35incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1025V
Hose material
PVC
Internal diameter
6 mm
Outer diameter
11 mm
Temperature range
from 0 to 70 °C
Roller length
25 m
Colour
White
Minimum bending radius
12 mm