




€5.35/ pieceexcl. VAT
€6.47incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0920 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | Internal thread (M) |
Connection 1 thread size | M 5x0.8 |
Threaded connection 2 | External thread (M) |
Connection 2 thread size | M 10x1 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | M5x0.8 mm |
C1 | M10x1 mm |
F | 14 mm |
F1 | 14 mm |
K | 7 mm |
L | 10.5 mm |
L1 | 3.5 mm |
T | 10.5 mm |