




€17.40/ pieceexcl. VAT
€21.05incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0915 |
Material | Brass, Nickel-plated |
Shape | T-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 3/4 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | G3/4 mm |
E | 16.5 mm |
G | 32 |
H | 35.5 mm |
J | 22 mm |
L/2 | 35.5 mm |