




€14.70/ pieceexcl. VAT
€17.79incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0914 |
Material | Brass, Nickel-plated |
Shape | L-shaped |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/4 |
Threaded connection 2 | External thread BSPT (R) |
Connection 2 thread size | 3/4 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | R3/4 mm |
H | 34.5 mm |
J | 22 mm |
L | 34.5 mm |
€9.97/ pieceexcl. VAT
€12.06incl. VAT
Estimated delivery date - 02/12/2026