




€3.57/ pieceexcl. VAT
€4.32incl. VAT
123 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0913 |
Material | Brass, Nickel-plated |
Shape | L-shaped |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | R1/8 mm |
C2 | G1/8 |
E | 8 mm |
G | 13 mm |
H | 17 mm |
J | 10 mm |
L | 18.5 mm |
€1.98/ pieceexcl. VAT
€2.40incl. VAT
Sold per: 10Min. order: 10
110 In stock - Estimated delivery date 10/11/2026