




€2.04/ pieceexcl. VAT
€2.47incl. VAT
38 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0906 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 5x0.8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/8 |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C1 | M5x0.8 mm |
C2 | G1/8 |
E1 | 4 mm |
E2 | 8 mm |
F | 14 mm |
L | 10.5 mm |
€1.22/ pieceexcl. VAT
€1.48incl. VAT
20 In stock - Estimated delivery date 10/11/2026